Anamet 39461 Liquidtight Flexible Metal Conduit, Type EF, 2", Gray, 50'

  • Mfr/Brand Name:

    Anamet
  • Mfr Number:

    39461
  • Rexel Part Number:

    473816
  • UPC:

    71411839461

Liquidtight Flexible Metal Conduit, Type EF, 2", Gray, 50' Carton

$ 643.82 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 100

Mfr / Brand Anamet

Mfr Part # 39461

Rexel Part # 473816

UPC 71411839461

UNSPSC 39131706

Color Gray

Diameter 1 1/4 in

Length 50 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch