Anamet 39861 Liquidtight Flexible Metal Conduit, Type ZHUA, 2", Black, 50'

  • Mfr/Brand Name:

    Anamet
  • Mfr Number:

    39861
  • Rexel Part Number:

    224208
  • UPC:

    71411839861

Liquidtight Flexible Metal Conduit, Type ZHUA, 2", Black, 50' Carton, Zero Halogen-Low Smoke-Low Flame Spread

$ 2,811.10 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 50

Mfr / Brand Anamet

Mfr Part # 39861

Rexel Part # 224208

UPC 71411839861

UNSPSC 26121615

Color Black

Diameter 2 in

Length 50 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch