Anamet EF-GRY-1/2-100FT Liquidtight Flexible Metal Conduit, Type EF, 1/2", Gray, 100'

  • Mfr/Brand Name:

    Anamet
  • Mfr Number:

    EF-GRY-1/2-100FT
  • Rexel Part Number:

    145206
  • UPC:

    71411839412

Liquidtight Flexible Metal Conduit, Type EF, 1/2", Gray, 100' Carton

$ 616.57 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 100

Mfr / Brand Anamet

Mfr Part # EF-GRY-1/2-100FT

Rexel Part # 145206

UPC 71411839412

UNSPSC 39131706

Color Gray

Diameter 1/2 in

Length 100 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch