Anamet UA-GRY-1/2-500FT Liquidtight Metal Conduit, Type UA, 1/2", Gray, 500'

  • Mfr/Brand Name:

    Anamet
  • Mfr Number:

    UA-GRY-1/2-500FT
  • Rexel Part Number:

    282104
  • UPC:

    71411834214

Liquidtight Metal Conduit, Type UA, 1/2", Gray, 500'

$ 179.03 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Anamet

Mfr Part # UA-GRY-1/2-500FT

Rexel Part # 282104

UPC 71411834214

UNSPSC 39131706

Color Gray

Diameter 1/2 in

Length 500 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch