Anamet UA-GRY-1IN-400FT Liquidtight Metal Conduit, Type UA, 1", Gray, 400'

  • Mfr/Brand Name:

    Anamet
  • Mfr Number:

    UA-GRY-1IN-400FT
  • Rexel Part Number:

    423028
  • UPC:

    71411834238

Liquidtight Metal Conduit, Type UA, 1", Gray, 400' Carton

$ 413.14 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 400

Mfr / Brand Anamet

Mfr Part # UA-GRY-1IN-400FT

Rexel Part # 423028

UPC 71411834238

UNSPSC 39131706

Color Gray

Diameter 1 in

Length 400 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch