Anamet UA-GRY-3/4-500FT Liquidtight Metal Conduit, Type UA, 3/4", Gray, 500'

  • Mfr/Brand Name:

    Anamet
  • Mfr Number:

    UA-GRY-3/4-500FT
  • Rexel Part Number:

    282105
  • UPC:

    71411834228

Liquidtight Metal Conduit, Type UA, 3/4", Gray, 500'

$ 118.84 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Anamet

Mfr Part # UA-GRY-3/4-500FT

Rexel Part # 282105

UPC 71411834228

UNSPSC 39131706

Color Gray

Diameter 3/4 in

Length 500 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch