AFC 6103-30-00 Liquidtight Very Flexible Steel Conduit, Non-UL, Type VF, 3/4", 100'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    6103-30-00
  • Rexel Part Number:

    355370
  • UPC:

    07768011961

LIQUIDTUFF - Non-UL Liquidtight VF Flexible Steel Conduit, 3/4 Inch, Sunlighit Resistant, Flame Retardant PVC Jacket, Very Flexible, Gray.

$ 35.72 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 100

Mfr / Brand AFC

Mfr Part # 6103-30-00

Rexel Part # 355370

UPC 07768011961

UNSPSC 39131706

Color Gray

Diameter 3/4 in

Length 100 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch