AFC 62082200 Liquidtight Flexible Steel Conduit, Type LFMC, 2-1/2", Gray, 25'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    62082200
  • Rexel Part Number:

    721718
  • UPC:

Liquidtight Flexible Steel Conduit, Type LFMC, 2-1/2", Gray, 25' Coil

$ 935.63 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 25

Mfr / Brand AFC

Mfr Part # 62082200

Rexel Part # 721718

UPC

UNSPSC 39131706

Color Gray

Diameter 2 1/2 in

Family / Style Liquid-Tuff

Length 25 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch