AFC 62102200 Liquidtight Flexible Steel Conduit, Type LFMC, 4", Gray, 25'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    62102200
  • Rexel Part Number:

    721710
  • UPC:

Liquidtight Flexible Steel Conduit, Type LFMC, 4", Gray, 25' Coil

$ 1,829.94 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 25

Mfr / Brand AFC

Mfr Part # 62102200

Rexel Part # 721710

UPC

UNSPSC 39131706

Color Gray

Diameter 4 in

Family / Style Liquid-Tuff

Length 25 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch