Electri-Flex 16104 Liquidtight Flexible Steel Conduit, Type LT, 2", Gray, 100'

  • Mfr/Brand Name:

    Electri-Flex
  • Mfr Number:

    16104
  • Rexel Part Number:

    44987
  • UPC:

    78267316104

Liquidtight Flexible Steel Conduit, Type - LT, 2 Inch, Gray, 100 Foot, LT-16

$ 1,825.60 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Electri-Flex

Mfr Part # 16104

Rexel Part # 44987

UPC 78267316104

UNSPSC 39131706

Color Gray

Diameter 2 in

Length 100 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch