Electri-Flex 23104 Liquidtight Flexible Steel Conduit, Type LA, 1", Gray, 400'

  • Mfr/Brand Name:

    Electri-Flex
  • Mfr Number:

    23104
  • Rexel Part Number:

    45973
  • UPC:

    78267323104

Liquidtight Flexible Steel Conduit, Type - LA, 1 Inch, Gray, 400 Foot, LA-12

$ 1,004.80 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 400

Mfr / Brand Electri-Flex

Mfr Part # 23104

Rexel Part # 45973

UPC 78267323104

UNSPSC 39131706

Color Gray

Diameter 1 in

Length 400 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch