Electri-Flex 28102 Liquidtight Flexible Steel Conduit, Type LA, 3", Gray, 25'

  • Mfr/Brand Name:

    Electri-Flex
  • Mfr Number:

    28102
  • Rexel Part Number:

    45781
  • UPC:

    78267328102

Liquidtight Flexible Steel Conduit, Type - LA, 3 Inch, Gray, 25 Foot, LA-12

$ 4,716.80 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 25

Mfr / Brand Electri-Flex

Mfr Part # 28102

Rexel Part # 45781

UPC 78267328102

UNSPSC 39131706

Color Gray

Diameter 2 in

Length 25 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch