Electri-Flex 80137 Liquidtight Flexible Steel Conduit, Type EF, 1", Gray, 400'

  • Mfr/Brand Name:

    Electri-Flex
  • Mfr Number:

    80137
  • Rexel Part Number:

    44720
  • UPC:

    78267380137

Liquidtight Flexible Steel Conduit, Type - EF, 1 Inch, Gray, 400 Foot, EF-13

$ 540.80 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Electri-Flex

Mfr Part # 80137

Rexel Part # 44720

UPC 78267380137

UNSPSC 39131706

Color Gray

Diameter 1 in

Length 400 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch