Electri-Flex 80162 Liquidtight Flexible Steel Conduit, Type EF, 2", Gray, 50'

  • Mfr/Brand Name:

    Electri-Flex
  • Mfr Number:

    80162
  • Rexel Part Number:

    44607
  • UPC:

    78267380162

Liquidtight Flexible Steel Conduit, Type - EF, 2 Inch, Gray, 50 Foot, EF-14

$ 1,299.20 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 50

Mfr / Brand Electri-Flex

Mfr Part # 80162

Rexel Part # 44607

UPC 78267380162

UNSPSC 39131706

Color Gray

Diameter 2 in

Length 50 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch