Multiple 1LTULX300 Liquidtight Flexible Steel Conduit, Type UA, 1", Gray, 300'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    1LTULX300
  • Rexel Part Number:

    324134
  • UPC:

    077680233219

Liquidtight Flexible Steel Conduit, Type UA, 1 Inch, UL Listed, Zinc-Coated Steel Core, Color: Gray. 300 Foot Reel.

$ 364.27 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 300

Mfr / Brand Multiple

Mfr Part # 1LTULX300

Rexel Part # 324134

UPC 077680233219

UNSPSC 39131706

Color Gray

Diameter 1 in

Length 300 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch