Multiple EF038GRY500RL Liquidtight Flexible Steel Conduit, Type EF, 3/8", Gray, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    EF038GRY500RL
  • Rexel Part Number:

    130384
  • UPC:

Liquidtight Flexible Steel Conduit, Type EF, 3/8 Inch, Gray, 500 Foot Coil

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # EF038GRY500RL

Rexel Part # 130384

UPC

UNSPSC 39131706

Color Gray

Diameter 3/8 in

Length 500 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch