Multiple EF050GRY500RL Liquidtight Flexible Steel Conduit, Type EF, 1/2", Gray, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    EF050GRY500RL
  • Rexel Part Number:

    47656
  • UPC:

Liquidtight Flexible Steel Conduit, Type EF, 1/2 Inch, Gray, 500 Foot Reel

$ 55.52 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # EF050GRY500RL

Rexel Part # 47656

UPC

UNSPSC 39131706

Color Gray

Diameter 1/2 in

Length 500 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch