Multiple EF075GRY100CL Liquidtight Flexible Metal Conduit, Type EF, 3/4", Gray, 100'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    EF075GRY100CL
  • Rexel Part Number:

    43913
  • UPC:

    98005002511

Liquidtight Flexible Metal Conduit, Type EF, 3/4", Gray, 100' Coil

$ 71.59 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 100

Mfr / Brand Multiple

Mfr Part # EF075GRY100CL

Rexel Part # 43913

UPC 98005002511

UNSPSC 39131706

Color Gray

Diameter 3/4 in

Length 100 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch