Multiple EF125GRY200RL Liquidtight Flexible Steel Conduit, Type EF, 1-1/4", Gray, 200'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    EF125GRY200RL
  • Rexel Part Number:

    590333
  • UPC:

Liquidtight Flexible Steel Conduit, Type EF, 1-1/4", Gray, 200'

$ 135.86 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 200

Mfr / Brand Multiple

Mfr Part # EF125GRY200RL

Rexel Part # 590333

UPC

UNSPSC 39131706

Color Gray

Diameter 1 1/4 in

Length 200 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch