Multiple EF150GRY150RL Liquidtight Flexible Steel Conduit, Type EF, 1-1/2", Gray, 150'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    EF150GRY150RL
  • Rexel Part Number:

    130475
  • UPC:

Liquidtight Flexible Steel Conduit, Type EF, 1-1/2 Inch, Gray, 150 Foot Reel

$ 257.12 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # EF150GRY150RL

Rexel Part # 130475

UPC

UNSPSC 39131706

Color Gray

Diameter 1 1/2 in

Length 150 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch