Multiple EF200GRY50CL Liquidtight, Type EF, 2", Gray, 50' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    EF200GRY50CL
  • Rexel Part Number:

    43955
  • UPC:

    98005002591

Liquidtight Conduit, Metallic, 2", UL Listed, EF, Color: Gray. 50' Coil

$ 296.55 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # EF200GRY50CL

Rexel Part # 43955

UPC 98005002591

UNSPSC 39131706

Color Gray

Diameter 2 in

Length 50 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch