Multiple EF250GRY100RL Liquidtight Flexible Steel Conduit, Type EF, 2-1/2", Gray, 100'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    EF250GRY100RL
  • Rexel Part Number:

    676082
  • UPC:

Liquidtight Flexible Steel Conduit, Type EF, 2-1/2 Inch, Gray, 100 Foot Reel

$ 553.53 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # EF250GRY100RL

Rexel Part # 676082

UPC

UNSPSC 39131706

Color Gray

Diameter 2 1/2 in

Length 100 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch