Multiple UA038GRY600RL Liquidtight Flexible Steel Conduit, Type UA, 3/8", Gray, 600'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    UA038GRY600RL
  • Rexel Part Number:

    510886
  • UPC:

Liquidtight Flexible Steel Conduit, Type UA, 3/8 Inch Diameter,UL Listed, Zinc-Coated Steel Core, Color: Gray. 600'

$ 73.06 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 600

Mfr / Brand Multiple

Mfr Part # UA038GRY600RL

Rexel Part # 510886

UPC

UNSPSC 39131706

Color Gray

Diameter 3/8 in

Length 600 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch