Multiple UA050BLK1000RL Liquidtight Flexible Steel Conduit, Type UA, 1/2", Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    UA050BLK1000RL
  • Rexel Part Number:

    324153
  • UPC:

Liquidtight Flexible Steel Conduit, Type UA, 1/2 Inch Diameter,UL Listed, Zinc-Coated Steel Core, Color: Black. 1000 Foot Coil.

$ 97.92 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # UA050BLK1000RL

Rexel Part # 324153

UPC

UNSPSC 39131706

Color Black

Diameter 1/2 in

Length 1000 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch