Multiple UA050BLK500RL Liquidtight Flexible Steel Conduit, Type UA, 1/2", Black, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    UA050BLK500RL
  • Rexel Part Number:

    610751
  • UPC:

Liquidtight Flexible Steel Conduit, Type UA, 1/2 Inch Diameter,UL Listed, Zinc-Coated Steel Core, Color: Black. 500 Foot Coil.

$ 97.92 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # UA050BLK500RL

Rexel Part # 610751

UPC

UNSPSC 39131706

Color Black

Diameter 1/2 in

Length 500 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch