Multiple UA050BLU500RL Liquidtight Flexible Steel Conduit, Type UA, 1/2", Blue, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    UA050BLU500RL
  • Rexel Part Number:

    544500
  • UPC:

Liquidtight Flexible Steel Conduit, Type UA, 1/2 Inch, UL Listed, Zinc-Coated Steel Core, Color: Computer Blue. 500 Foot Reel

$ 103.80 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # UA050BLU500RL

Rexel Part # 544500

UPC

UNSPSC 39131706

Color Blue

Diameter 1/2 in

Length 100 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch