Multiple UA050RED1000RL Liquidtight Flexible Steel Conduit, Type UA, 1/2", Red, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    UA050RED1000RL
  • Rexel Part Number:

    324159
  • UPC:

Liquidtight Flexible Steel Conduit, Type UA, 1/2 Inch, UL Listed, Zinc-Coated Steel Core, Color: Red. 1000 Foot Reel.

$ 103.80 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # UA050RED1000RL

Rexel Part # 324159

UPC

UNSPSC 39131706

Color Red

Diameter 1/2 in

Length 1000 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch