Multiple UA075BLK1000RL Liquidtight Flexible Steel Conduit, Type UA, 3/4", Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    UA075BLK1000RL
  • Rexel Part Number:

    324077
  • UPC:

Liquidtight Flexible Steel Conduit, Type UA, 1/2 Inch, UL Listed, Zinc-Coated Steel Core, Color: Black. 1000 Foot Reel.

$ 133.63 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # UA075BLK1000RL

Rexel Part # 324077

UPC

UNSPSC 39131706

Color Black

Diameter 3/4 in

Length 1000 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch