Multiple UA075BLU500RL Liquidtight Flexible Steel Conduit, Type UA, 3/4", Blue, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    UA075BLU500RL
  • Rexel Part Number:

    145335
  • UPC:

Liquidtight Flexible Steel Conduit, Type UA, 3/4 Inch, UL Listed, Zinc-Coated Steel Core, Color: Computer Blue. 500 Foot Reel.

$ 141.64 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # UA075BLU500RL

Rexel Part # 145335

UPC

UNSPSC 39131706

Color Blue

Diameter 3/4 in

Length 500 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch