Multiple 34LTULX500 Liquidtight, Type UA, 3/4", 500' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    34LTULX500
  • Rexel Part Number:

    103781
  • UPC:

    077680120076

3/4" Diameter, Liquidtight, Metallic, UL Listed, UA, Zinc-Coated Steel Core, Color: Gray. 500 feet Reel.

$ 133.63 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 34LTULX500

Rexel Part # 103781

UPC 077680120076

UNSPSC 39131706

Color Gray

Diameter 3/4 in

Length 500 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch