Multiple UA100BLU Liquidtight Flexible Steel Conduit, Type UA, 1", Blue, 100'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    UA100BLU
  • Rexel Part Number:

    526642
  • UPC:

Liquidtight Flexible Steel Conduit, Type UA, 1 Inch, UL Listed, Zinc-Coated Steel Core, Color: Computer Blue. 100 Foot Coil.

$ 252.03 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # UA100BLU

Rexel Part # 526642

UPC

UNSPSC 39131706

Color Blue

Diameter 1 in

Length 100 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch