Multiple UA100BLU400RL Liquidtight Flexible Steel Conduit, Type UA, 1", Blue, 400'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    UA100BLU400RL
  • Rexel Part Number:

    475721
  • UPC:

Liquidtight Flexible Steel Conduit, Type UA, 1 Inch, UL Listed, Zinc-Coated Steel Core, Color: Computer Blue. 400 Foot Reel

$ 252.03 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 400

Mfr / Brand Multiple

Mfr Part # UA100BLU400RL

Rexel Part # 475721

UPC

UNSPSC 39131706

Color Blue

Diameter 1 in

Length 400 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch