Multiple 1LTULX100 Liquidtight, Type UA, 1", 100' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    1LTULX100
  • Rexel Part Number:

    145317
  • UPC:

    077680120144

1" Diameter, Liquidtight, Metallic, UL Listed, UA, Zinc-Coated Steel Core, Color: Gray. 100 feet Coil.

$ 237.77 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 1LTULX100

Rexel Part # 145317

UPC 077680120144

UNSPSC 39131706

Color Gray

Diameter 1 in

Length 100 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch