Multiple UA100GRY1500RL Liquidtight Flexible Steel Conduit, Type UA, 1", Gray, 1500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    UA100GRY1500RL
  • Rexel Part Number:

    145293
  • UPC:

Liquidtight Flexible Steel Conduit, Type UA, 1 Inch, UL Listed, Zinc-Coated Steel Core, Color: Gray. 1500 Foot Reel.

$ 237.77 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # UA100GRY1500RL

Rexel Part # 145293

UPC

UNSPSC 39131706

Color Gray

Diameter 1 in

Length 1500 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch