Multiple UA125BLU50RL Liquidtight Flexible Steel Conduit, Type UA, 1-1/4", Blue, 50'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    UA125BLU50RL
  • Rexel Part Number:

    610752
  • UPC:

Liquidtight Flexible Steel Conduit, Type UA, 1-1/4", Computer Blue, 50' Coil

$ 327.79 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 50

Mfr / Brand Multiple

Mfr Part # UA125BLU50RL

Rexel Part # 610752

UPC

UNSPSC 39131706

Color Blue

Diameter 1 1/4 in

Length 50 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch