Multiple 6205-40-00 1-1/4" Liquidtuff Ul Lt Type Lfmc 200' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    6205-40-00
  • Rexel Part Number:

    145260
  • UPC:

    077680120199

Liquid-tuff Liquidtight Conduit, Type Lfmc, Metal, 1-1/4 In, Outside Diameter: 1.54 - 1.57 In Over Conduit, 1.63 - 1.66 In Over Jacket, Inside Diameter: 1.38 -1.41 In, 200 Ft, 8 In Bend Radius, 600 V, Flexible, Low Carbon Steel Core

$ 309.23 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 6205-40-00

Rexel Part # 145260

UPC 077680120199

UNSPSC 39131706

Color Gray

Diameter 1 1/4 in

Length 200 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch