Multiple UA125GRY250RL Liquidtight Flexible Steel Conduit, Type UA, 1-1/4", Gray, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    UA125GRY250RL
  • Rexel Part Number:

    273129
  • UPC:

Liquidtight Flexible Steel Conduit, Type UA, 1-1/4 Inch, UL Listed, Zinc-Coated Steel Core, Color: Gray. 250 Foot Reel.

$ 309.23 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # UA125GRY250RL

Rexel Part # 273129

UPC

UNSPSC 39131706

Color Gray

Diameter 1 1/4 in

Length 250 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch