Multiple 26104 Liquidtight Flexible Steel Conduit, Type UA, 2", Gray, 100'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    26104
  • Rexel Part Number:

    130408
  • UPC:

    782673261048

2" Diameter, Liquidtight, Metallic, UA, Color: Gray. 100 Feet Reel.

$ 427.34 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 26104

Rexel Part # 130408

UPC 782673261048

UNSPSC 39131706

Color Gray

Diameter 2 in

Length 100 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch