Multiple UA200GRY50CL Liquidtight Flexible Steel Conduit, Type UA, 2", Gray, 50'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    UA200GRY50CL
  • Rexel Part Number:

    202262
  • UPC:

    98005002391

Liquidtight Flexible Steel Conduit, Type UA, 2 Inch, UL Listed, Zinc-Coated Steel Core, Color: Gray. 50 Foot Coil.

$ 427.34 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # UA200GRY50CL

Rexel Part # 202262

UPC 98005002391

UNSPSC 39131706

Color Gray

Diameter 2 in

Length 50 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch