Multiple UA250GRY275RL Liquidtight Flexible Steel Conduit, Type UA, 2-1/2", Gray, 275'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    UA250GRY275RL
  • Rexel Part Number:

    145240
  • UPC:

Liquidtight Flexible Steel Conduit, Type UA, 2-1/2 Inch, UL Listed, Zinc-Coated Steel Core, Color: Gray. 275 Foot Reel.

$ 717.85 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # UA250GRY275RL

Rexel Part # 145240

UPC

UNSPSC 39131706

Color Gray

Diameter 2 1/2 in

Length 275 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch