Multiple 6209-56-00 Liquidtight, Type UA, 3", Gray, 175' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    6209-56-00
  • Rexel Part Number:

    145228
  • UPC:

    077680137906

3" Diameter, Liquidtight, Metallic, UL Listed, UA, Zinc-Coated Steel Core, Color: Gray. 175 feet Coil.

$ 857.70 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 6209-56-00

Rexel Part # 145228

UPC 077680137906

UNSPSC 39131706

Color Gray

Diameter 3 in

Length 175 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch