AFC 6002-30-00 Liquidtight Flexible Conduit, Non-Metallic, 1/2", Gray, 100' Coil

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    6002-30-00
  • Rexel Part Number:

    318721
  • UPC:

    07768013634

Liquidtight Flexible Conduit, Non-Metallic, 1/2 Inch, Gray, 100 Foot Carton, Liquid-Tuff

$ 54.64 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand AFC

Mfr Part # 6002-30-00

Rexel Part # 318721

UPC 07768013634

UNSPSC 39131706

Color Gray

Diameter 1 in

Family / Style Liquid-Tuff

Length 100 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch