AFC 6502-30-00 Non-Metallic Flexible Liquidtight Conduit, 1/2", 100', Orange

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    6502-30-00
  • Rexel Part Number:

    183215
  • UPC:

    07768017563

LIQUID-TUFF, UL Non-Metallic Flexible Liquidtight Conduit, 1/2", 100', Orange, Type A, LFNC-A

$ 249.23 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand AFC

Mfr Part # 6502-30-00

Rexel Part # 183215

UPC 07768017563

UNSPSC 39131706

Color Orange

Diameter 1/2 in

Length 100 ft

Material Non-Metallic

Type Liquidtight Conduit

Place your Will Call order by clicking the cart button next to the appropriate Branch