Heyco 8479 Flexible Non-Metallic Liquidtight Tubing, 1/2", 100'

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    8479
  • Rexel Part Number:

    733335
  • UPC:

Flexible Non-Metallic Liquidtight Tubing, 1/2", 100'

$ 16,212.68 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # 8479

Rexel Part # 733335

UPC

UNSPSC 39131707

Color Black

Diameter 1/2 in

Length 100 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch