Hubbell-Kellems B2025 Polytuff II Non-Metallic Liquidtight Tubing, 1/4", Black, 100'

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    B2025
  • Rexel Part Number:

    479351
  • UPC:

    78358533315

Polytuff II Non-Metallic Liquidtight Tubing, 1/4", Black, 100'

$ 1.31 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # B2025

Rexel Part # 479351

UPC 78358533315

UNSPSC 39131706

Color Black

Diameter 1/4 in

Length 100 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch