Multiple CNP075ORN100CL Liquidtight Flexible Conduit, Non-Metallic, 3/4", Orange, 100' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    CNP075ORN100CL
  • Rexel Part Number:

    393855
  • UPC:

    98005002942

Liquidtight Flexible Conduit, Non-Metallic, 3/4 Inch Diameter, Orange, 100 Foot Coil, PVC Inner Core

$ 680.77 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 100

Mfr / Brand Multiple

Mfr Part # CNP075ORN100CL

Rexel Part # 393855

UPC 98005002942

UNSPSC 39131706

Color Orange

Diameter 3/4 in

Length 100 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch