Multiple NM050500RL Liquidtight Flexible Conduit, Non-Metallic, 1/2", Gray, 500' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    NM050500RL
  • Rexel Part Number:

    480173
  • UPC:

Liquidtight Flexible Conduit, Non-Metallic, 1/2 Inch, Gray, 500 Foot Reel

$ 37.73 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # NM050500RL

Rexel Part # 480173

UPC

UNSPSC 39131706

Color Gray

Diameter 1/2 in

Length 500 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch