Multiple NM075700RL Liquidtight Flexible Conduit, Non-Metallic, 3/4", Gray, 700' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    NM075700RL
  • Rexel Part Number:

    472848
  • UPC:

Liquidtight Flexible Conduit, Non-Metallic, 3/4 Inch, Gray, 700 Foot Reel

$ 52.65 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # NM075700RL

Rexel Part # 472848

UPC

UNSPSC 39131706

Color Gray

Diameter 3/4 in

Length 700 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch