Multiple NM125100CL Liquidtight Flexible Conduit, Non-Metallic, 1-1/4", Gray, 100' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    NM125100CL
  • Rexel Part Number:

    324148
  • UPC:

Liquidtight Flexible Conduit, Non-Metallic, 1-1/4 Inch, Gray, 100 Foot Coil

$ 124.29 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # NM125100CL

Rexel Part # 324148

UPC

UNSPSC 39131706

Color Gray

Diameter 1 1/4 in

Length 100 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch