Southwire 55094201 Liquidtight Flexible Conduit, Non-Metallic, 1/2", Gray, 100' Coil

  • Mfr/Brand Name:

    Southwire
  • Mfr Number:

    55094201
  • Rexel Part Number:

    207493
  • UPC:

    78267381011

ULTRATITE - 1/2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 100 Foot Reel.

$ 59.18 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 100

Mfr / Brand Southwire

Mfr Part # 55094201

Rexel Part # 207493

UPC 78267381011

UNSPSC 39131706

Color Gray

Diameter 1/2 in

Length 100 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch